Beli solar light di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. In-Lite Solar Flood Light (Lampu Sorot)
    Mulai

    Rp249.900

    In-Lite Solar Flood Light (Lampu Sorot)
    Deskripsi:
    INF305 SOLAR FLOOD LIGHTHigh quality solar energy components with movement detector that lights up at 10% brightness when in idle mode at night. suitable for outdoor application (IP54), ultra long life, and lower maintenance cost.
  2. BROADWATCH Solar Charging Combined 3 Method LED Light, Lighting, Blinking, Plane, Circle, Spotlight
    Mulai

    Rp359.900

    BROADWATCH Solar Charging Combined 3 Method LED Light, Lighting, Blinking, Plane, Circle, Spotlight
    Deskripsi:
    Solar charge, USB charge possibility 3 types of LED lights, blinks. VersatileCan be used widely from LED light leisure to field work.
    atribut:
    • Material: ABS
    • Length (mm): 145
    • Width (mm): 170
    • Height (mm): 40
    • LED: 3 methods (plane, circle, spot) 200lm each
    • Types of Light Bulb: LED
    • Usage Time (hour): Up to about 8
  3. EDISON Inspection LED Rechargeable Lamp
    Mulai

    Rp1.099.900

    EDISON Inspection LED Rechargeable Lamp
    atribut:
    • Beam Features: 2 Light Types
    • MFR Part No.: ERW230
    • Series: COB
    • eclassCode: 27119001
  4. TRUSCO LED Work Light (Lampu Kerja)
    73%
    Mulai

    Rp149.900

    TRUSCO LED Work Light (Lampu Kerja)
    atribut:
    • Specification: High brightness light-emitting diode. rainproof structure
    • Width (mm): 120
    • Height (mm): 164
    • Weight (g): 184
    • Lighting Time: 90 hours (when fully charged)
    • Purpose of Use: For working lamp. For security light.
  5. Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Mulai

    Rp789.900

    Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Deskripsi:
    Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • Battery Voltage (V): 3.2
    • IP Protection: IP 65
    • Panel Voltage (V): 4.5
  6. KRISBOW Lampu Jalan Solar
    Mulai

    Rp9.099.900

    KRISBOW Lampu Jalan Solar
    Deskripsi:
    Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.
    atribut:
    • CRI: 70
    • CCT (K): 6500
    • Color: Black
  7. NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    Mulai

    Rp9.999.900

    NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    atribut:
    • Led / Cri: Lumileds USA / > 80
    • Mode: Light Control Time Control
    • Detection: Long Working Hours At High Power Without Motion Sensor
    • Charge Time: 8 Hours
    • Rated Dur: 2 - 3 Rainy Days
    • CCT: 6000K Daylight / 3000K Warmwhrte
    • Lifetime: 50000 hours
    • Part Included: Spray Painted Galvanized Steel Bracket
    • Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
  8. HOLZ Flood Light (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    HOLZ Flood Light (Lampu Sorot)
    Deskripsi:
    Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
  9. IRIS Pulse system Solar Light
    Mulai

    Rp459.900

    IRIS Pulse system Solar Light
    Deskripsi:
    -Pulse type solar light rechargeable that charges daytime sunlight.-The lighting time is approx. 7 hours.-6 bulbs of High brightness LED are used.-Since it uses 4 stage step long reflector, it is excellent in brightness.
  10. Philips SmartBright Solar Floodlight (Lampu Sorot)
    Mulai

    Rp1.799.900

    Philips SmartBright Solar Floodlight (Lampu Sorot)
    atribut:
    • Battery Type: Lithium Ferro Phosphate
    • Configurability: Configurable
    • Ambient Temperature Range (°C): 0 to 45
    • Cable Connection Kit: Included
    • Color: RAL 9007
    • Color Rendering Index: >70
    • Control interface: IR remote
    • Dimmable: Yes
    • Driver included: Yes
    • Material: Pressure die cast Aluminium
    • Optical cover/lens type: Reflector
    • Panel Type: Poly crystalline
  11. Philips SmartBright LED Floodlight (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Philips SmartBright LED Floodlight (Lampu Sorot)
    Deskripsi:
    The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
  12. KASHIMURA Outdoor Lighting LED Work Light Compact (Lampu Sorot Truk)
    Mulai

    Rp599.900

    KASHIMURA Outdoor Lighting LED Work Light Compact (Lampu Sorot Truk)
    Deskripsi:
    Comes with an angle adjustment mounting stay that can be installed anywhere. Complies with EMC EN50498 compliance test. A design circuit that suppresses the occurrence of noise and a design that prevents the influence of noise on other devices. Rugged full metal body with high durability even in harsh environments. Back side heat dissipation slits that can be used for a long time. Compatible with DC12V/24V vehicles.
    atribut:
    • Color: White
    • Length (mm): 46
    • Width (mm): 72
    • Height (mm): 100
    • Rated Voltage (V): DC 12 to 24
    • Brightness (Lm): 850
    • Color Temperature (Kelvin): 6000
    • Dimensions (Width x Depth x Height) (mm): 72x46x100
    • Dust/Water Protection: IP67
    • Input Voltage (V): DC12 to 24
    • Light Color: White
    • Maximum Power Consumption (W): 15
    • Number of LED (pcs): 5
    • Rated Power (W): 15
  13. 4Life First Aid Car Kit (Perlengkapan P3K)
    Mulai

    Rp609.900

    4Life First Aid Car Kit (Perlengkapan P3K)
    Deskripsi:
    Kit P3K untuk mobil, tas dapat di ikatkan pada sandaran kursi.
    atribut:
    • Dimensions (cm): 22x14.5x9
    • Material: Baby Ripstop
    • Color: Red
  14. Philips SmartBright Road (Lampu Jalan PJU)
    Mulai

    Rp3.099.900

    Philips SmartBright Road (Lampu Jalan PJU)
    atribut:
    • CE mark: CE mark
    • Dimmable: No
    • Driver included: Yes
  15. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  16. In-Lite LED Light Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  17. In-Lite Lampu Sorot INF030
    Mulai

    Rp86.900

    In-Lite Lampu Sorot INF030
    atribut:
    • Index Protection: IP65
    • AC Voltage (V): 100-240
    • Color Rendering Index (CRI): ≥ 70
    • Frequency (Hz): 50/60
    • Hour: 15000
    • SNI License: Yes
    • SNI Number: 013/LSP/QI/08-11/2023
  18. In-Lite INF027 Spotlight Lamp (Lampu Sorot)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    In-Lite INF027 Spotlight Lamp (Lampu Sorot)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00774.03
    • Voltage (V): 220-240
  19. DESIGNERS EDGE Solar Light
    Mulai

    Rp1.599.900

    DESIGNERS EDGE Solar Light
    Deskripsi:
    LED outdoor solar lights are lighting fixtures that emit a bright, white light and reach full brightness instantly. They last longer and use less energy than other types of solar lights. They also produce very little heat and can withstand temperature changes and humidity.
    atribut:
    • Color Temperature (Kelvin): 6500
  20. Dunamos Solar Panel (Panel Surya)
    Mulai

    Rp569.900

    Dunamos Solar Panel (Panel Surya)
    Deskripsi:
    Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.
    atribut:
    • Tolerance Wattage (%): 0-+3
Daftar Harga solar light Terbaru October 2026
In-Lite Solar Flood Light (Lampu Sorot)Rp249.900
BROADWATCH Solar Charging Combined 3 Method LED Light, Lighting, Blinking, Plane, Circle, SpotlightRp359.900
EDISON Inspection LED Rechargeable LampRp1.099.900
TRUSCO LED Work Light (Lampu Kerja)Rp149.900
Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)Rp789.900
KRISBOW Lampu Jalan SolarRp9.099.900
NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)Rp9.999.900
HOLZ Flood Light (Lampu Sorot)Rp229.900
IRIS Pulse system Solar LightRp459.900
Philips SmartBright Solar Floodlight (Lampu Sorot)Rp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)